- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M45x1.5 mm Thread
| Lockwasher Series | MB Series |
| Grade | Standard |
| O.D. | 65 mm |
| Thread Pitch | 1.5 mm |
| Locking Type | Not Self-Locking |
| Shaft Dia. | 45 mm |
| Mating Lockwasher | MB9 |
| Face Diameter | 56 mm |
| Locknut Series | KM Series |
| Slot Width [Min] | 6 mm |
| Thread Size | M45 |
| Max. Face Runout | 0.002 in |
| Thickness | 10 mm |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Weight | 0.255 LB |
| EAN or UPC | 737533015606 |

