- Steel Lockwasher
- MB Series
- 50 mm Shaft Diameter
- 1.25 mm Thick
| Shaft Dia. | 50 mm |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 74 mm |
| Thickness | 1.25 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Weight | 0.035 LB |
| EAN or UPC | 737533015330 |
| Shaft Dia. | 50 mm |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 74 mm |
| Thickness | 1.25 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Weight | 0.035 LB |
| EAN or UPC | 737533015330 |