- Steel Lockwasher
- MB Series
- 60 mm Shaft Diameter
- 1.5 mm Thick
| Lockwasher Series | MB Series |
| Locknut Series | KM Series |
| Thickness | 1.5 mm |
| Material | Steel |
| Diameter Over Tangs | 86 mm |
| Shaft Dia. | 60 mm |
| Weight | 0.054 LB |
| EAN or UPC | 737533015354 |
| Lockwasher Series | MB Series |
| Locknut Series | KM Series |
| Thickness | 1.5 mm |
| Material | Steel |
| Diameter Over Tangs | 86 mm |
| Shaft Dia. | 60 mm |
| Weight | 0.054 LB |
| EAN or UPC | 737533015354 |