- Steel Lockwasher
- MB Series
- 75 mm Shaft Diameter
- 1.5 mm Thick
| Diameter Over Tangs | 104 mm |
| Lockwasher Series | MB Series |
| Locknut Series | KM Series |
| Thickness | 1.5 mm |
| Shaft Dia. | 75 mm |
| Material | Steel |
| Weight | 0.074 LB |
| EAN or UPC | 737533015385 |
| Diameter Over Tangs | 104 mm |
| Lockwasher Series | MB Series |
| Locknut Series | KM Series |
| Thickness | 1.5 mm |
| Shaft Dia. | 75 mm |
| Material | Steel |
| Weight | 0.074 LB |
| EAN or UPC | 737533015385 |