- Steel Lockwasher
- MB Series
- 80 mm Shaft Diameter
- 1.75 mm Thick
| Diameter Over Tangs | 112 mm |
| Thickness | 1.75 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Shaft Dia. | 80 mm |
| Weight | 0.099 LB |
| EAN or UPC | 737533003580 |
| Diameter Over Tangs | 112 mm |
| Thickness | 1.75 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Shaft Dia. | 80 mm |
| Weight | 0.099 LB |
| EAN or UPC | 737533003580 |