- Steel Lockwasher
- MB Series
- 85 mm Shaft Diameter
- 1.75 mm Thick
| Material | Steel |
| Shaft Dia. | 85 mm |
| Thickness | 1.75 mm |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 119 mm |
| Weight | 0.12 LB |
| EAN or UPC | 737533015392 |
| Material | Steel |
| Shaft Dia. | 85 mm |
| Thickness | 1.75 mm |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 119 mm |
| Weight | 0.12 LB |
| EAN or UPC | 737533015392 |