- Steel Lockwasher
- MB Series
- 15 mm Shaft Diameter
- 1 mm Thick
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Thickness | 1 mm |
| Shaft Dia. | 15 mm |
| Diameter Over Tangs | 28 mm |
| Material | Steel |
| Weight | 0.006 LB |
| EAN or UPC | 737533015279 |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Thickness | 1 mm |
| Shaft Dia. | 15 mm |
| Diameter Over Tangs | 28 mm |
| Material | Steel |
| Weight | 0.006 LB |
| EAN or UPC | 737533015279 |