- Steel Lockwasher
- MB Series
- 100 mm Shaft Diameter
- 1.75 mm Thick
| Lockwasher Series | MB Series |
| Locknut Series | KM Series |
| Thickness | 1.75 mm |
| Shaft Dia. | 100 mm |
| Material | Steel |
| Diameter Over Tangs | 142 mm |
| Weight | 0.17 LB |
| EAN or UPC | 737533003610 |
| Lockwasher Series | MB Series |
| Locknut Series | KM Series |
| Thickness | 1.75 mm |
| Shaft Dia. | 100 mm |
| Material | Steel |
| Diameter Over Tangs | 142 mm |
| Weight | 0.17 LB |
| EAN or UPC | 737533003610 |