- Steel Lockwasher
- MB Series
- 130 mm Shaft Diameter
- 2 mm Thick
| Locknut Series | KM Series |
| Material | Steel |
| Lockwasher Series | MB Series |
| Thickness | 2 mm |
| Diameter Over Tangs | 170 mm |
| Shaft Dia. | 130 mm |
| Weight | 0.235 LB |
| EAN or UPC | 737533015446 |
| Locknut Series | KM Series |
| Material | Steel |
| Lockwasher Series | MB Series |
| Thickness | 2 mm |
| Diameter Over Tangs | 170 mm |
| Shaft Dia. | 130 mm |
| Weight | 0.235 LB |
| EAN or UPC | 737533015446 |