- Steel Lockwasher
- MB Series
- 160 mm Shaft Diameter
- 2 mm Thick
| Thickness | 2 mm |
| Lockwasher Series | MB Series |
| Shaft Dia. | 160 mm |
| Material | Steel |
| Diameter Over Tangs | 185 mm |
| Locknut Series | KM Series |
| Weight | 0.3 LB |
| EAN or UPC | 737533015460 |
| Thickness | 2 mm |
| Lockwasher Series | MB Series |
| Shaft Dia. | 160 mm |
| Material | Steel |
| Diameter Over Tangs | 185 mm |
| Locknut Series | KM Series |
| Weight | 0.3 LB |
| EAN or UPC | 737533015460 |