- Steel Lockwasher
- MB Series
- 20 mm Shaft Diameter
- 1 mm Thick
| Shaft Dia. | 20 mm |
| Thickness | 1 mm |
| Material | Steel |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 36 mm |
| Locknut Series | KM Series |
| Weight | 0.008 LB |
| EAN or UPC | 737533003641 |
| Shaft Dia. | 20 mm |
| Thickness | 1 mm |
| Material | Steel |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 36 mm |
| Locknut Series | KM Series |
| Weight | 0.008 LB |
| EAN or UPC | 737533003641 |