- Steel Lockwasher
- MB Series
- 200 mm Shaft Diameter
- 2.5 mm Thick
| Shaft Dia. | 200 mm |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 255 mm |
| Thickness | 2.5 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Weight | 0.66 LB |
| EAN or UPC | 737533015552 |
| Shaft Dia. | 200 mm |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 255 mm |
| Thickness | 2.5 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Weight | 0.66 LB |
| EAN or UPC | 737533015552 |