- Steel Lockwasher
- MB Series
- 220 mm Shaft Diameter
- 3 mm Thick
| Shaft Dia. | 220 mm |
| Diameter Over Tangs | 292 mm |
| Thickness | 3 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Weight | 1.0 LB |
| EAN or UPC | 737533015569 |
| Shaft Dia. | 220 mm |
| Diameter Over Tangs | 292 mm |
| Thickness | 3 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Weight | 1.0 LB |
| EAN or UPC | 737533015569 |