- Steel Lockwasher
- MB Series
- 30 mm Shaft Diameter
- 1.25 mm Thick
| Locknut Series | KM Series |
| Diameter Over Tangs | 49 mm |
| Shaft Dia. | 30 mm |
| Thickness | 1.25 mm |
| Material | Steel |
| Lockwasher Series | MB Series |
| Weight | 0.015 LB |
| EAN or UPC | 737533003672 |
| Locknut Series | KM Series |
| Diameter Over Tangs | 49 mm |
| Shaft Dia. | 30 mm |
| Thickness | 1.25 mm |
| Material | Steel |
| Lockwasher Series | MB Series |
| Weight | 0.015 LB |
| EAN or UPC | 737533003672 |