- Steel Lockwasher
- MB Series
- 35 mm Shaft Diameter
- 1.25 mm Thick
| Material | Steel |
| Thickness | 1.25 mm |
| Shaft Dia. | 35 mm |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 57 mm |
| Weight | 0.022 LB |
| EAN or UPC | 737533015316 |
| Material | Steel |
| Thickness | 1.25 mm |
| Shaft Dia. | 35 mm |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 57 mm |
| Weight | 0.022 LB |
| EAN or UPC | 737533015316 |