- Steel Lockwasher
- MB Series
- 40 mm Shaft Diameter
- 1.25 mm Thick
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 62 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Thickness | 1.25 mm |
| Shaft Dia. | 40 mm |
| Weight | 0.025 LB |
| EAN or UPC | 737533003689 |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 62 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Thickness | 1.25 mm |
| Shaft Dia. | 40 mm |
| Weight | 0.025 LB |
| EAN or UPC | 737533003689 |