- Steel Lockwasher
- PRW Series
- 10 mm Shaft Diameter
- 0.038" Thick
| Diameter Over Tangs | 15/16 in |
| Shaft Dia. | 10 mm |
| Material | Steel |
| Lockwasher Series | PRW Series |
| Thickness | 0.038 in |
| Locknut Series | PRN Series, PRL Series |
| Weight | 0.004 LB |
| EAN or UPC | 737533014418 |
| Diameter Over Tangs | 15/16 in |
| Shaft Dia. | 10 mm |
| Material | Steel |
| Lockwasher Series | PRW Series |
| Thickness | 0.038 in |
| Locknut Series | PRN Series, PRL Series |
| Weight | 0.004 LB |
| EAN or UPC | 737533014418 |