- Steel Lockwasher
- PRW Series
- 15 mm Shaft Diameter
- 0.051" Thick
| Material | Steel |
| Lockwasher Series | PRW Series |
| Diameter Over Tangs | 1 1/4 in |
| Shaft Dia. | 15 mm |
| Locknut Series | PRN Series, PRL Series |
| Thickness | 0.051 in |
| Weight | 0.006 LB |
| EAN or UPC | 737533014425 |
| Material | Steel |
| Lockwasher Series | PRW Series |
| Diameter Over Tangs | 1 1/4 in |
| Shaft Dia. | 15 mm |
| Locknut Series | PRN Series, PRL Series |
| Thickness | 0.051 in |
| Weight | 0.006 LB |
| EAN or UPC | 737533014425 |