- Steel Lockwasher
- PRW Series
- 17 mm Shaft Diameter
- 0.051" Thick
| Locknut Series | PRN Series, PRL Series |
| Lockwasher Series | PRW Series |
| Material | Steel |
| Shaft Dia. | 17 mm |
| Diameter Over Tangs | 1 13/32 in |
| Thickness | 0.051 in |
| Weight | 0.009 LB |
| EAN or UPC | 737533014432 |

