- Steel Lockwasher
- PRW Series
- 20 mm Shaft Diameter
- 0.051" Thick
| Diameter Over Tangs | 1 21/32 in |
| Thickness | 0.051 in |
| Locknut Series | PRN Series, PRL Series |
| Lockwasher Series | PRW Series |
| Shaft Dia. | 20 mm |
| Material | Steel |
| Weight | 0.014 LB |
| EAN or UPC | 737533014449 |

