- Steel Lockwasher
- PRW Series
- 25 mm Shaft Diameter
- 0.054" Thick
| Thickness | 0.054 in |
| Locknut Series | PRN Series, PRL Series |
| Lockwasher Series | PRW Series |
| Shaft Dia. | 25 mm |
| Diameter Over Tangs | 1 51/64 in |
| Material | Steel |
| Weight | 0.016 LB |
| EAN or UPC | 737533014456 |

