- Steel Lockwasher
- PRW Series
- 45 mm Shaft Diameter
- 0.063" Thick
| Shaft Dia. | 45 mm |
| Locknut Series | PRN Series, PRL Series |
| Diameter Over Tangs | 2 13/16 in |
| Lockwasher Series | PRW Series |
| Thickness | 0.063 in |
| Material | Steel |
| Weight | 0.048 LB |
| EAN or UPC | 737533014500 |

