- Steel Lockwasher
- PRW Series
- 50 mm Shaft Diameter
- 0.063" Thick
| Shaft Dia. | 50 mm |
| Material | Steel |
| Lockwasher Series | PRW Series |
| Locknut Series | PRN Series, PRL Series |
| Diameter Over Tangs | 3 1/32 in |
| Thickness | 0.063 in |
| Weight | 0.05 LB |
| EAN or UPC | 737533014517 |
| Shaft Dia. | 50 mm |
| Material | Steel |
| Lockwasher Series | PRW Series |
| Locknut Series | PRN Series, PRL Series |
| Diameter Over Tangs | 3 1/32 in |
| Thickness | 0.063 in |
| Weight | 0.05 LB |
| EAN or UPC | 737533014517 |