- Steel Lockwasher
- PRW Series
- 60 mm Shaft Diameter
- 0.074" Thick
| Lockwasher Series | PRW Series |
| Diameter Over Tangs | 3 7/16 in |
| Locknut Series | PRN Series, PRL Series |
| Material | Steel |
| Shaft Dia. | 60 mm |
| Thickness | 0.074 in |
| Weight | 0.06 LB |
| EAN or UPC | 737533014531 |
| Lockwasher Series | PRW Series |
| Diameter Over Tangs | 3 7/16 in |
| Locknut Series | PRN Series, PRL Series |
| Material | Steel |
| Shaft Dia. | 60 mm |
| Thickness | 0.074 in |
| Weight | 0.06 LB |
| EAN or UPC | 737533014531 |