- Steel Lockwasher
- PRW Series
- 70 mm Shaft Diameter
- 0.074" Thick
| Lockwasher Series | PRW Series |
| Diameter Over Tangs | 3 29/32 in |
| Shaft Dia. | 70 mm |
| Locknut Series | PRN Series, PRL Series |
| Thickness | 0.074 in |
| Material | Steel |
| Weight | 0.09 LB |
| EAN or UPC | 737533014555 |
| Lockwasher Series | PRW Series |
| Diameter Over Tangs | 3 29/32 in |
| Shaft Dia. | 70 mm |
| Locknut Series | PRN Series, PRL Series |
| Thickness | 0.074 in |
| Material | Steel |
| Weight | 0.09 LB |
| EAN or UPC | 737533014555 |