- Steel Lockwasher
- PRW Series
- 75 mm Shaft Diameter
- 0.087" Thick
| Lockwasher Series | PRW Series |
| Material | Steel |
| Shaft Dia. | 75 mm |
| Diameter Over Tangs | 4 5/32 in |
| Locknut Series | PRN Series, PRL Series |
| Thickness | 0.087 in |
| Weight | 0.12 LB |
| EAN or UPC | 737533014562 |
| Lockwasher Series | PRW Series |
| Material | Steel |
| Shaft Dia. | 75 mm |
| Diameter Over Tangs | 4 5/32 in |
| Locknut Series | PRN Series, PRL Series |
| Thickness | 0.087 in |
| Weight | 0.12 LB |
| EAN or UPC | 737533014562 |