- Steel Lockwasher
- PRW Series
- 80 mm Shaft Diameter
- 0.087" Thick
| Shaft Dia. | 80 mm |
| Thickness | 0.087 in |
| Lockwasher Series | PRW Series |
| Locknut Series | PRN Series, PRL Series |
| Diameter Over Tangs | 4 1/2 in |
| Material | Steel |
| Weight | 0.14 LB |
| EAN or UPC | 737533014579 |
| Shaft Dia. | 80 mm |
| Thickness | 0.087 in |
| Lockwasher Series | PRW Series |
| Locknut Series | PRN Series, PRL Series |
| Diameter Over Tangs | 4 1/2 in |
| Material | Steel |
| Weight | 0.14 LB |
| EAN or UPC | 737533014579 |