- Steel Lockwasher
- PRW Series
- 85 mm Shaft Diameter
- 0.087" Thick
| Thickness | 0.087 in |
| Lockwasher Series | PRW Series |
| Locknut Series | PRN Series, PRL Series |
| Material | Steel |
| Diameter Over Tangs | 4 25/32 in |
| Shaft Dia. | 85 mm |
| Weight | 0.15 LB |
| EAN or UPC | 737533014586 |
| Thickness | 0.087 in |
| Lockwasher Series | PRW Series |
| Locknut Series | PRN Series, PRL Series |
| Material | Steel |
| Diameter Over Tangs | 4 25/32 in |
| Shaft Dia. | 85 mm |
| Weight | 0.15 LB |
| EAN or UPC | 737533014586 |