- Steel Lockwasher
- PRW Series
- 90 mm Shaft Diameter
- 0.115" Thick
| Material | Steel |
| Thickness | 0.115 in |
| Diameter Over Tangs | 5 5/64 in |
| Shaft Dia. | 90 mm |
| Locknut Series | PRN Series, PRL Series |
| Lockwasher Series | PRW Series |
| Weight | 0.23 LB |
| EAN or UPC | 737533014593 |
| Material | Steel |
| Thickness | 0.115 in |
| Diameter Over Tangs | 5 5/64 in |
| Shaft Dia. | 90 mm |
| Locknut Series | PRN Series, PRL Series |
| Lockwasher Series | PRW Series |
| Weight | 0.23 LB |
| EAN or UPC | 737533014593 |