- Steel Lockwasher
- PRW Series
- 110 mm Shaft Diameter
- 0.115" Thick
| Thickness | 0.115 in |
| Material | Steel |
| Shaft Dia. | 110 mm |
| Locknut Series | PRN Series, PRL Series |
| Lockwasher Series | PRW Series |
| Diameter Over Tangs | 6 9/64 in |
| Weight | 0.33 LB |
| EAN or UPC | 737533014630 |

