- Steel Lockwasher
- PRW Series
- 130 mm Shaft Diameter
- 0.115" Thick
| Shaft Dia. | 130 mm |
| Material | Steel |
| Thickness | 0.115 in |
| Diameter Over Tangs | 7 5/16 in |
| Locknut Series | PRN Series, PRL Series |
| Lockwasher Series | PRW Series |
| Weight | 0.47 LB |
| EAN or UPC | 737533014654 |

