- Steel Lockwasher
- PRW Series
- 140 mm Shaft Diameter
- 0.115" Thick
| Thickness | 0.115 in |
| Diameter Over Tangs | 7 5/8 in |
| Material | Steel |
| Locknut Series | PRN Series, PRL Series |
| Lockwasher Series | PRW Series |
| Shaft Dia. | 140 mm |
| Weight | 0.48 LB |
| EAN or UPC | 737533014661 |
| Thickness | 0.115 in |
| Diameter Over Tangs | 7 5/8 in |
| Material | Steel |
| Locknut Series | PRN Series, PRL Series |
| Lockwasher Series | PRW Series |
| Shaft Dia. | 140 mm |
| Weight | 0.48 LB |
| EAN or UPC | 737533014661 |