- Steel Lockwasher
- PRW Series
- 150 mm Shaft Diameter
- 0.146" Thick
| Locknut Series | PRN Series, PRL Series |
| Shaft Dia. | 150 mm |
| Material | Steel |
| Diameter Over Tangs | 8 9/32 in |
| Thickness | 0.146 in |
| Lockwasher Series | PRW Series |
| Weight | 0.72 LB |
| EAN or UPC | 737533014678 |

