- Steel Lockwasher
- PRW Series
- 180 mm Shaft Diameter
- 0.146" Thick
| Thickness | 0.146 in |
| Diameter Over Tangs | 9 21/32 in |
| Material | Steel |
| Locknut Series | PRN Series, PRL Series |
| Lockwasher Series | PRW Series |
| Shaft Dia. | 180 mm |
| Weight | 0.96 LB |
| EAN or UPC | 737533014708 |

