- Steel Lockwasher
- PRWT Series
- 10 mm Shaft Diameter
- 0.038" Thick
| Thickness | 0.038 in |
| Locknut Series | PRT Series |
| Shaft Dia. | 10 mm |
| Material | Steel |
| Diameter Over Tangs | 57/64 in |
| Lockwasher Series | PRWT Series |
| Weight | 0.0 LB |
| EAN or UPC | 737533014739 |
| Thickness | 0.038 in |
| Locknut Series | PRT Series |
| Shaft Dia. | 10 mm |
| Material | Steel |
| Diameter Over Tangs | 57/64 in |
| Lockwasher Series | PRWT Series |
| Weight | 0.0 LB |
| EAN or UPC | 737533014739 |