- Steel Lockwasher
- PRWT Series
- 17 mm Shaft Diameter
- 0.038" Thick
| Diameter Over Tangs | 1 9/32 in |
| Lockwasher Series | PRWT Series |
| Shaft Dia. | 17 mm |
| Material | Steel |
| Locknut Series | PRT Series |
| Thickness | 0.038 in |
| Weight | 0.01 LB |
| EAN or UPC | 737533014760 |
| Diameter Over Tangs | 1 9/32 in |
| Lockwasher Series | PRWT Series |
| Shaft Dia. | 17 mm |
| Material | Steel |
| Locknut Series | PRT Series |
| Thickness | 0.038 in |
| Weight | 0.01 LB |
| EAN or UPC | 737533014760 |