- Steel Lockwasher
- PRWT Series
- 20 mm Shaft Diameter
- 0.038" Thick
| Shaft Dia. | 20 mm |
| Thickness | 0.038 in |
| Material | Steel |
| Diameter Over Tangs | 1 7/16 in |
| Locknut Series | PRT Series |
| Lockwasher Series | PRWT Series |
| Weight | 0.01 LB |
| EAN or UPC | 737533014777 |
| Shaft Dia. | 20 mm |
| Thickness | 0.038 in |
| Material | Steel |
| Diameter Over Tangs | 1 7/16 in |
| Locknut Series | PRT Series |
| Lockwasher Series | PRWT Series |
| Weight | 0.01 LB |
| EAN or UPC | 737533014777 |