- Steel Lockwasher
- PRWT Series
- 50 mm Shaft Diameter
- 0.059" Thick
| Shaft Dia. | 50 mm |
| Locknut Series | PRT Series |
| Diameter Over Tangs | 2 25/32 in |
| Thickness | 0.059 in |
| Material | Steel |
| Lockwasher Series | PRWT Series |
| Weight | 0.03 LB |
| EAN or UPC | 737533014838 |
| Shaft Dia. | 50 mm |
| Locknut Series | PRT Series |
| Diameter Over Tangs | 2 25/32 in |
| Thickness | 0.059 in |
| Material | Steel |
| Lockwasher Series | PRWT Series |
| Weight | 0.03 LB |
| EAN or UPC | 737533014838 |