- Steel Lockwasher
- PRWT Series
- 60 mm Shaft Diameter
- 0.059" Thick
| Diameter Over Tangs | 3 9/32 in |
| Locknut Series | PRT Series |
| Material | Steel |
| Lockwasher Series | PRWT Series |
| Thickness | 0.059 in |
| Shaft Dia. | 60 mm |
| Weight | 0.04 LB |
| EAN or UPC | 737533014852 |
| Diameter Over Tangs | 3 9/32 in |
| Locknut Series | PRT Series |
| Material | Steel |
| Lockwasher Series | PRWT Series |
| Thickness | 0.059 in |
| Shaft Dia. | 60 mm |
| Weight | 0.04 LB |
| EAN or UPC | 737533014852 |