- Steel Lockwasher
- PRWT Series
- 65 mm Shaft Diameter
- 0.059" Thick
| Locknut Series | PRT Series |
| Material | Steel |
| Shaft Dia. | 65 mm |
| Lockwasher Series | PRWT Series |
| Thickness | 0.059 in |
| Diameter Over Tangs | 3 15/32 in |
| Weight | 0.04 LB |
| EAN or UPC | 737533014869 |
| Locknut Series | PRT Series |
| Material | Steel |
| Shaft Dia. | 65 mm |
| Lockwasher Series | PRWT Series |
| Thickness | 0.059 in |
| Diameter Over Tangs | 3 15/32 in |
| Weight | 0.04 LB |
| EAN or UPC | 737533014869 |