- Steel Lockwasher
- TW Series
- 1 5/16" Shaft Diameter
- 0.0620" Thick
| Lockwasher Series | TW Series |
| Shaft Dia. | 1.3125 in |
| Thickness | 0.062 in |
| Diameter Over Tangs | 2 15/64 in |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Weight | 0.03 LB |
| EAN or UPC | 737533050324 |

