- Steel Lockwasher
- TW Series
- 10 mm Shaft Diameter
- 0.0420" Thick
| Shaft Dia. | 10 mm |
| Lockwasher Series | TW Series |
| Material | Steel |
| Thickness | 0.042 in |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 57/64 in |
| Weight | 0.004 LB |
| EAN or UPC | 737533050140 |
| Shaft Dia. | 10 mm |
| Lockwasher Series | TW Series |
| Material | Steel |
| Thickness | 0.042 in |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 57/64 in |
| Weight | 0.004 LB |
| EAN or UPC | 737533050140 |