- Steel Lockwasher
- TW Series
- 12 mm Shaft Diameter
- 0.0420" Thick
| Material | Steel |
| Thickness | 0.042 in |
| Locknut Series | AN Series, N Series |
| Shaft Dia. | 12 mm |
| Lockwasher Series | TW Series |
| Diameter Over Tangs | 1 1/32 in |
| Weight | 0.005 LB |
| EAN or UPC | 737533050133 |
| Material | Steel |
| Thickness | 0.042 in |
| Locknut Series | AN Series, N Series |
| Shaft Dia. | 12 mm |
| Lockwasher Series | TW Series |
| Diameter Over Tangs | 1 1/32 in |
| Weight | 0.005 LB |
| EAN or UPC | 737533050133 |