- Steel Lockwasher
- TW Series
- 20 mm Shaft Diameter
- 0.0580" Thick
| Thickness | 0.058 in |
| Lockwasher Series | TW Series |
| Shaft Dia. | 20 mm |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 1 9/16 in |
| Material | Steel |
| Weight | 0.016 LB |
| EAN or UPC | 737533050096 |
| Thickness | 0.058 in |
| Lockwasher Series | TW Series |
| Shaft Dia. | 20 mm |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 1 9/16 in |
| Material | Steel |
| Weight | 0.016 LB |
| EAN or UPC | 737533050096 |