- Steel Lockwasher
- TW Series
- 25 mm Shaft Diameter
- 0.0620" Thick
| Material | Steel |
| Shaft Dia. | 25 mm |
| Thickness | 0.062 in |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | TW Series |
| Diameter Over Tangs | 1 45/64 in |
| Weight | 0.018 LB |
| EAN or UPC | 737533050034 |
| Material | Steel |
| Shaft Dia. | 25 mm |
| Thickness | 0.062 in |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | TW Series |
| Diameter Over Tangs | 1 45/64 in |
| Weight | 0.018 LB |
| EAN or UPC | 737533050034 |