- Steel Lockwasher
- TW Series
- 30 mm Shaft Diameter
- 0.0620" Thick
| Shaft Dia. | 30 mm |
| Thickness | 0.062 in |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 1 61/64 in |
| Lockwasher Series | TW Series |
| Weight | 0.021 LB |
| EAN or UPC | 737533050089 |
| Shaft Dia. | 30 mm |
| Thickness | 0.062 in |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 1 61/64 in |
| Lockwasher Series | TW Series |
| Weight | 0.021 LB |
| EAN or UPC | 737533050089 |