- Steel Lockwasher
- TW Series
- 40 mm Shaft Diameter
- 0.0720" Thick
| Locknut Series | AN Series, N Series |
| Lockwasher Series | TW Series |
| Shaft Dia. | 40 mm |
| Material | Steel |
| Diameter Over Tangs | 2 31/64 in |
| Thickness | 0.072 in |
| Weight | 0.042 LB |
| EAN or UPC | 737533050058 |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | TW Series |
| Shaft Dia. | 40 mm |
| Material | Steel |
| Diameter Over Tangs | 2 31/64 in |
| Thickness | 0.072 in |
| Weight | 0.042 LB |
| EAN or UPC | 737533050058 |