- Steel Lockwasher
- TW Series
- 55 mm Shaft Diameter
- 0.0720" Thick
| Shaft Dia. | 55 mm |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Thickness | 0.072 in |
| Lockwasher Series | TW Series |
| Diameter Over Tangs | 3 3/32 in |
| Weight | 0.058 LB |
| EAN or UPC | 737533050171 |
| Shaft Dia. | 55 mm |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Thickness | 0.072 in |
| Lockwasher Series | TW Series |
| Diameter Over Tangs | 3 3/32 in |
| Weight | 0.058 LB |
| EAN or UPC | 737533050171 |