- Steel Lockwasher
- TW Series
- 65 mm Shaft Diameter
- 0.0820" Thick
| Lockwasher Series | TW Series |
| Thickness | 0.082 in |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 3 9/16 in |
| Material | Steel |
| Shaft Dia. | 65 mm |
| Weight | 0.077 LB |
| EAN or UPC | 737533050317 |
| Lockwasher Series | TW Series |
| Thickness | 0.082 in |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 3 9/16 in |
| Material | Steel |
| Shaft Dia. | 65 mm |
| Weight | 0.077 LB |
| EAN or UPC | 737533050317 |