- Steel Lockwasher
- TW Series
- 75 mm Shaft Diameter
- 0.0950" Thick
| Shaft Dia. | 75 mm |
| Diameter Over Tangs | 4 3/64 in |
| Material | Steel |
| Thickness | 0.095 in |
| Lockwasher Series | TW Series |
| Locknut Series | AN Series, N Series |
| Weight | 0.125 LB |
| EAN or UPC | 737533050294 |
| Shaft Dia. | 75 mm |
| Diameter Over Tangs | 4 3/64 in |
| Material | Steel |
| Thickness | 0.095 in |
| Lockwasher Series | TW Series |
| Locknut Series | AN Series, N Series |
| Weight | 0.125 LB |
| EAN or UPC | 737533050294 |